
PPC-Series Power Center with Built-in Smart Charger - 45 Amp
Mfr # PPC-30-45LK
Zoro # G415810888
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Depth (In.)
15 in
Material
Plastic
Length
15 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPC-30-45LK
Zoro #
G415810888
UPC #
685867998341
Country of Origin
Taiwan, Province of China
Dimensions
Depth (In.)
15 in
Length
15 in
Details
Material
Plastic
Color
Black
Description
The PPC Series RV Power Center is designed to manage both the AC and DC power requirements within a motorhome. With our lightweight design, it easily mounts within your RVs Power Center housing and is an ideal replacement or upgrade for the WF 8900 PEC Power Center. With 30 Amp main AC input, main and branch AC circuits, pre-wired DC circuits for ease of install and LED lights for each circuit to show open circuits. Our PPC Series comes with the AC/DC Smart Charger built-in to properly charge and fully maintain the battery voltage whilst providing clean 12Vdc power for all sensitive electrical equipment, with or without a battery in line. User-adjustable DC voltage is standard so the PPC Series can be used with many battery types, including Lituim on our single Fixed output mode so no need to change when upgrading the battery type in the future.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.