Zoro Homepage

Wireless Power Center - 55A

  • Mfr # PCW-30-55LK

  • Zoro # G415810703


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth (In.)
15 in
Length
15 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCW-30-55LK
Zoro #
G415810703
UPC #
689585978845
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
15 in
Length
15 in

Details

Color
Black
Material
Plastic

Description

AC/DC distribution panel with AC to DC converter and 3 stage smart charger. Incorporates all power center functions. Controls all DC operated equipment such as: slide outs, awnings, jacks and lights. Same mounting and footprint as PowerMax PPC and other competitive mode. Pre-wired 12V fuse board, 35A/45A/55A coverter/charger, 8 A/C breaker positions, and 11 DC circuits with LED indicators. Designed for use with IOS/Android app control with QR code

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.