Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Job Site Light, LED, Black/Orange

  • Mfr # PL1000LED110V10FT

  • Zoro # G5076500


product price: $4,379.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 V AC
Lumens
110000
Standards
CE
Includes
Light Fixture Carrying Case, Patch Kit, Tie Down Set, Tripod
Features
Non-Corrosive Tripod Material, Umbrella Style Open Close Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL1000LED110V10FT
Zoro #
G5076500
UPC #
-
Country of Origin
Germany

Dimensions

Cord Length - Job Site Lighting
25 ft
Housing Dia.
Shade -35.5 in
Max. Extension Height
144 in
Power Cord Length
25 ft
Maximum Height Adjustment
12 ft
Head Diameter
35.5 in
Overall Height
144 in

Details

Item
Temporary Job Site Light
Voltage
110 V AC
Lumens
110000
Standards
CE
Includes
Light Fixture Carrying Case, Patch Kit, Tie Down Set, Tripod
Features
Non-Corrosive Tripod Material, Umbrella Style Open Close Mechanism
NEMA Plug Configuration
5-15P
Replacement Lamp
No
Safety Rated
Not Safety Rated
Lamp Watts
1000 W
Gauge/Conductor
12/3
Item - Job Site Lighting
Temporary Job Site Light
IP Rating
IP54
NEC Cord Designation
SJOW
Type - Job Site Lighting
Tripod
Power Source - Job Site Lighting
Corded (AC)
Guard Type
Wire
Number of Lamp Heads
1
Charge Time
1 hr
Light Distribution - Job Site Lighting
360 Degrees
Rated Life
50,000 hr
Lighting Technology
LED
Lamp Included
Yes
Color
Black/Orange
Light Distribution
360 Degrees
Lamp Life
50,000 hr
Power Source
Corded
Lamp Guard
Wire
Number of Brightness Levels
1
Cord Wire Gauge
12 AWG
Wattage
1,000 W
Includes Batteries
No
Brightness Levels
110,000 lm
Number of Cord Wires
3
Maximum Brightness
110,000 lm
Frame Color
Black/Orange
Mount Type
Tripod
Head Color
Black/Orange
Operating Voltage
120V AC
Cord Designation
SJOW
Job Light Type
Tripod Light
Includes Bulb
Built-In
Hazardous Location Specification
Not Rated
Replacement Bulb Part Number
No

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 110,000 lm, Number of Brightness Levels 1, Power Cord Length 25 ft, Operating Voltage 120V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Black/Orange, Hazardous Location Specification Not Rated, IP Rating IP54, Maximum Height Adjustment 12 ft, Color Rendering Index Not Applicable, Includes Bulb Built-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.