Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Job Site Light, LED, Black/Orange

  • Mfr # PL600LED110V

  • Zoro # G5076622


product price: $2,600.99
/ea
Free Shipping & Returns

Key Features

Voltage
110 V AC
Lumens
75000
Standards
CE
Includes
Lamp Included, Light Fixture Carrying Case, Patch Kit, Tie Down Set
Features
Non-Corrosive Tripod Material, Umbrella Style Open Close Mechanism
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL600LED110V
Zoro #
G5076622
UPC #
-
Country of Origin
Germany

Dimensions

Max. Extension Height
26 in
Housing Dia.
Shade -35.5 in
Cord Length - Job Site Lighting
25 ft
Head Diameter
35.5 in
Power Cord Length
25 ft

Details

Item
Temporary Job Site Light
Voltage
110 V AC
Lumens
75000
Standards
CE
Includes
Lamp Included, Light Fixture Carrying Case, Patch Kit, Tie Down Set
Features
Non-Corrosive Tripod Material, Umbrella Style Open Close Mechanism
Replacement Lamp
No
Lamp Watts
600 W
Light Distribution - Job Site Lighting
360 Degrees
Type - Job Site Lighting
Balloon
Item - Job Site Lighting
Temporary Job Site Light
Charge Time
1 hr
Number of Lamp Heads
1
Lighting Technology
LED
Power Source - Job Site Lighting
Corded (AC)
IP Rating
IP54
NEC Cord Designation
SJOW
Gauge/Conductor
12/3
Rated Life
50,000 hr
Color
Black/Orange
Lamp Included
Yes
Guard Type
Wire
Safety Rated
Not Safety Rated
NEMA Plug Configuration
5-15P
Light Distribution
360 Degrees
Lamp Life
50,000 hr
Power Source
Corded
Replacement Bulb Part Number
No
Maximum Brightness
75,000 lm
Number of Bulb Fixtures
1
Wattage
600 W
Frame Color
Black/Orange
Number of Cord Wires
3
Cord Wire Gauge
12 AWG
Cord Designation
SJOW
Hazardous Location Specification
Not Rated
Job Light Type
Balloon
Head Color
Black/Orange
Includes Bulb
Built-In
Operating Voltage
110V AC

Description

Temporary Job Site Light, Head Diameter 35.5 in, IP Rating IP54, Lighting Technology LED, Maximum Brightness 75,000 lm, Number of Bulb Fixtures 1, Operating Voltage 110V AC, Power Cord Length 25 ft, String Overall Length Not Applicable, Wattage 600 W, Hazardous Location Specification Not Rated, Job Light Type Balloon, Power Source Corded, Includes Bulb Built-In, Battery Chemistry Not Applicable, Battery Size Not Applicable, Charging Time Not Applicable, Cord Designation SJOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.