Zoro Homepage

Temporary Job Site Light, LED, Black Frame

  • Mfr # 12050

  • Zoro # G013343115


product price: $2,409.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Power Source
Corded
Maximum Height Adjustment
15 ft
IP Rating
IP68
Maximum Brightness
110,000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12050
Zoro #
G013343115
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Height Adjustment
15 ft
Power Cord Length
23 ft

Details

Item
Temporary Job Site Light
Lighting Technology
LED
Power Source
Corded
IP Rating
IP68
Maximum Brightness
110,000 lm
Mount Type
Cart, Floor Stand, Hook, Tripod
For Location
Outdoor
Hazardous Location Specification
Not Rated
Includes Bulb
Built-In
Brightness Levels
110,000 lm
Light Distribution
360 Degrees
Beam Angle
360 Degrees
Color Rendering Index
85
Operating Voltage
90 to 277V AC
Frame Color
Black
Number of Brightness Levels
1
Number of Lamp Heads
6

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 110,000 lm, Number of Brightness Levels 1, Power Cord Length 23 ft, Operating Voltage 90 to 277V AC, Lighting Technology LED, Number of Lamp Heads 6, Mount Type Cart, Floor Stand, Hook, Tripod, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP68, Maximum Height Adjustment 15 ft, Beam Angle 360 Degrees , Color Rendering Index 85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.