Zoro Homepage

Temporary Job Site Light, LED, Black Frame

  • Mfr # 12053

  • Zoro # G413343142


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Power Source
Corded
Operating Voltage
90 to 277V AC
Maximum Brightness
44,000 lm
Mount Type
Cart, Floor Stand, Hook, Tripod
Power Cord Length
16 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12053
Zoro #
G413343142
UPC #
-
Country of Origin
Germany

Dimensions

Power Cord Length
16 1/2 in
Maximum Height Adjustment
15 ft

Details

Item
Temporary Job Site Light
Power Source
Corded
Operating Voltage
90 to 277V AC
Maximum Brightness
44,000 lm
Mount Type
Cart, Floor Stand, Hook, Tripod
Number of Lamp Heads
1
Beam Angle
360 Degrees
Wattage
300 W
Includes Bulb
Built-In
Color Rendering Index
85
Frame Color
Black
Number of Brightness Levels
1
IP Rating
IP68
Hazardous Location Specification
Not Rated
Lighting Technology
LED

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 44,000 lm, Number of Brightness Levels 1, Power Cord Length 16 1/2 in, Operating Voltage 90 to 277V AC, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Cart, Floor Stand, Hook, Tripod, Frame Color Black, Hazardous Location Specification Not Rated, IP Rating IP68, Maximum Height Adjustment 15 ft, Beam Angle 360 Degrees , Color Rendering Index 85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.