Temporary Job Site Light, Silver Frame
Mfr # 11641
Zoro # G713343163
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Brightness Levels
15,000 lm
Battery Size
12V DC
Includes Bulb
Built-In
Beam Angle
360 Degrees
For Location
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11641
Zoro #
G713343163
UPC #
-
Country of Origin
Germany
Dimensions
Battery Size
12V DC
Power Cord Length
16 1/2 in
Maximum Height Adjustment
11.5 ft
Details
Item
Temporary Job Site Light
Brightness Levels
15,000 lm
Includes Bulb
Built-In
Beam Angle
360 Degrees
For Location
Outdoor
Number of Brightness Levels
1
Number of Lamp Heads
5
Mount Type
Cart, Floor Stand, Hook, Magnet, Tripod
Operating Voltage
12V DC, 90 to 277V AC
Lighting Technology
LED
Power Source
Battery and Corded
Color Rendering Index
85
Maximum Run Time
3 hr
Hazardous Location Specification
Not Rated
Frame Color
Silver
Maximum Brightness
15,000 lm
IP Rating
IP68
Description
Temporary Job Site Light, Power Source Battery and Corded, Battery Chemistry Not Applicable, Maximum Run Time 3 hr, Maximum Brightness 15,000 lm, Number of Brightness Levels 1, Power Cord Length 16 1/2 in, Operating Voltage 12V DC, 90 to 277V AC, Lighting Technology LED, Number of Lamp Heads 5, Mount Type Cart, Floor Stand, Hook, Magnet, Tripod, Frame Color Silver, Hazardous Location Specification Not Rated, IP Rating IP68, Maximum Height Adjustment 11.5 ft, Beam Angle 360 Degrees
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.