Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 ga, Narrow Crown, 1-1/2 in Leg L, 5000 PK

  • Mfr # PS18150

  • Zoro # G8859203


product price: $26.33

Key Features

Gauge
18
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS18150
Zoro #
G8859203
UPC #
725620040587
Country of Origin
Malaysia

Dimensions

Leg Length
1-1/2 in
Crown Width
1/4 in

Details

Item
Staples
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Galvanized

Description

Product details about the POWERNAIL - PS18150 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The POWERNAIL - PS18150 Staples are designed with a gauge of 18 and feature a leg length of 1-1/2 inches. These dimensions make them suitable for various general fastening tasks that require precision and durability. The staples also have a narrow crown style, with a width measuring at 1/4 inch, which allows for secure attachment while minimizing surface disruption.
Crafted from steel, these staples offer robustness and longevity to withstand different conditions. They come with a galvanized finish that enhances their resistance against rust and corrosion, thus extending their lifespan even in moisture-prone environments. This combination of material and finish is built to provide reliable performance over time.
These staples are compatible with most standard staplers that accommodate an 18-gauge staple size. Please ensure your tool's specifications match the product's attributes before purchase to achieve optimal results. With the POWERNAIL - PS18150 Staples, you can expect consistent quality in every package.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.