18 ga, Narrow Crown, 1-1/4 in Leg L, 5000 PK

  • Mfr # PS18125

  • Zoro # G8859212


product price: $23.53

Key Features

Gauge
18
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS18125
Zoro #
G8859212
UPC #
725620040563
Country of Origin
Malaysia

Dimensions

Leg Length
1-1/4 in
Crown Width
1/4 in

Details

Item
Staples
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Galvanized

Description

Product details about the POWERNAIL - PS18125 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The POWERNAIL - PS18125 Staples are designed with a gauge of 18, providing a robust and sturdy fastening solution. The leg length measures at 1-1/4 inches, offering ample depth for secure attachment in various applications. These staples also feature a narrow crown style with a width of 1/4 inch, making them suitable for tasks that require precision and compactness.
Constructed from steel, these staples offer high durability and resistance to wear and tear. They have been galvanized to provide additional strength and longevity, ensuring they can withstand demanding conditions without compromising their performance or integrity. This finish also adds an extra layer of protection against rusting or corrosion over time.
Please note the package quantity when ordering the POWERNAIL - PS18125 Staples to ensure you have adequate supplies for your project needs. Their design is compatible with most standard staple guns that accommodate an 18-gauge staple size, but it's always recommended to check tool specifications before use. With their durable construction and precise dimensions, these staples are built to deliver reliable performance across diverse fastening tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.