Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 ga, Narrow Crown, 1-1/8 in Leg L, 5000 PK

  • Mfr # PS18112

  • Zoro # G8859142


product price: $20.91

Key Features

Gauge
18
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS18112
Zoro #
G8859142
UPC #
725620040549
Country of Origin
Malaysia

Dimensions

Leg Length
1-1/8 in
Crown Width
1/4 in

Details

Item
Staples
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Galvanized

Description

Product details about the POWERNAIL - PS18112 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The POWERNAIL - PS18112 Staples are designed with a gauge of 18 and feature a leg length of 1-1/8 inches. These measurements make them suitable for various general fastening tasks that require precision and durability. The staples also have a narrow crown style, which is built to provide secure attachment while minimizing surface disruption. With a crown width of 1/4 inch, these staples offer adequate coverage without being overly bulky.
Crafted from steel, the POWERNAIL - PS18112 Staples are designed to withstand rigorous use in different conditions. Their robust construction contributes to their longevity and reliability in various applications. Additionally, they come with a galvanized finish which enhances their resistance against rust and corrosion, thereby extending their lifespan even further.
Please note that the package quantity may vary depending on your specific needs or preferences. As for compatibility, these staples are generally compatible with most standard staple guns due to their universal design attributes such as gauge size and leg length. Always refer back to your tool's specifications before making any purchases to ensure proper fitment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.