
Collated Flooring Nail, 1-1/2 in L, 18, L-Head Head, 5000 PK
Mfr # L150185
Zoro # G8858731
product price: $75.25
/pk 5000, $0.02/ea
Free Shipping & Returns
Key Features
Overall Length
1-1/2 in
Gauge
18
Head Type
L-Head
Point Type
L-Cleat Flooring Nail
Collation Configuration
Strip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L150185
Zoro #
G8858731
UPC #
725620001427
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Details
Item
Collated Flooring Nail
Gauge
18
Head Type
L-Head
Point Type
L-Cleat Flooring Nail
Collation Configuration
Strip
Description
Floor Nail,18 ga.,1-1/2 In.,L-Style,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.