Zoro Homepage

Flooring Staples, 15.5 ga, 2 in Leg L, Steel, 5000 PK

  • Mfr # PS2005

  • Zoro # G8858862


product price: $59.65
/pk 5000, $0.01/ea

Key Features

Gauge
15.5
Crown Width
1/2 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS2005
Zoro #
G8858862
UPC #
725620040037
Country of Origin
Malaysia

Dimensions

Leg Length
2 in
Crown Width
1/2 in

Details

Item
Flooring Staples
Gauge
15.5
Material
Steel
Finish
Galvanized

Description

Product details about the POWERNAIL - PS2005 Flooring Staples.
Flooring staples are heavy-duty fasteners specifically used for the installation of hardwood and laminate flooring. They typically have a longer, thicker leg and a shorter crown, allowing them to penetrate deeply without damaging the flooring material. These staples offer a secure and tight bond that minimizes floor movement, helping to produce a squeak-free floor. They are primarily applied using a floor staple gun or pneumatic stapler designed for flooring installations.
The POWERNAIL - PS2005 Flooring Staples are a robust choice for your construction needs. These staples have a 15.5 gauge thickness and feature a leg length of 2 inches, providing ample size for various applications. The crown width measures at 1/2 inch, offering substantial coverage area when fastening materials together.
Constructed from steel, these flooring staples are built to withstand the rigors of heavy-duty use. Their galvanized finish enhances their durability by adding an extra layer of protection against rust and corrosion. This makes them suitable for projects where longevity and reliability are key considerations.
Please note that the package quantity, compatibility with specific tools or machinery, and other relevant information were not provided in the attributes list. It is recommended to check these details before purchasing to ensure they meet your specific requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.