
Flooring Staples, 15.5 ga, 1-3/4 in Leg L, Steel, 5000 PK
Mfr # PS1755
Zoro # G8858899
product price:Â $51.49
/pk 5000, $0.01/eaKey Features
Gauge
15.5
Crown Width
1/2 in
Material
Steel
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS1755
Zoro #
G8858899
UPC #
725620040129
Country of Origin
Malaysia
Dimensions
Leg Length
1-3/4 in
Crown Width
1/2 in
Details
Item
Flooring Staples
Gauge
15.5
Material
Steel
Finish
Galvanized
Description
Floor Staple,15.5 ga.,1-3/4 In.,Package Quantity 5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.