Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

141859 Push-in Breather Cap for Chevrolet; Orange

  • Mfr # PO796603

  • Zoro # G404061765


product price: $72.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO796603
Zoro #
G404061765
UPC #
723902825990
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices.

Features
  • Made from high-quality aluminum
  • Fits 1.22 Inch valve cover hole
Specifications
  • Color: Orange
  • Diameter: 2.5"
  • Material: Aluminum
  • Shape: Round
  • Attachment: Push-in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.