Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3D Maxpider Second Row Custom Fit Kagu Black Floor Mat for 2010-2016 Kia Sportage Models

  • Mfr # PO577677

  • Zoro # G015817577


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO577677
Zoro #
G015817577
UPC #
723902385265
Country of Origin
China

Description

Unlike traditional all-weather floor liners that are heavy and rugged-looking 3D MAXpider custom-fit floor mats are designed with an elegant carbon-fiber look. The digitized 3D design is made to fit the contours of your vehicle's floors keeping mess and spills in check. The patented anti-skid backing keeps the mats in place without harming the original carpet. Features -Innovative three-layer structure engineered to protect the interior of your vehicle with style safety and comfort in your daily ride -Patented MAXpider Bottom Layer keeps mats in place without harming original carpet like Fabric Hook and Eye or without leaving marks like nibs of traditional rubber floor mats -Three dimensional designs measured to exact cabin contours of your vehicles with raised edges that give maximum coverage and protection to vehicle interior; Waterproof; effectively contain mess and spills -Surface layer made of Thermoplastic Rubber of carbon fiber texture to complement your vehicles in the style you desired -Semi-hard XPE foaming inner layer minimizes foot fatigue and provides the sound barrier for a quieter ride; yet the material is non-toxic and odorless Specification - Model: Kia Sportage 2010-2016 - Type: Kagu - Custom Fit: R2 - Color: Black - Dimension: 26 H x 5 W x 31 L in. - Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.