Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ankle Walker - High Profile; Large

  • Mfr # PO191174

  • Zoro # G303866263


product price: $76.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO191174
Zoro #
G303866263
UPC #
652513225281
Country of Origin
China

Description

Features
  • Designed for the treatment of stable fractures and ankle sprains
  • High Profile
  • New heel design incorporates energy absorbing air cells to reduce shock transfer during heel strike
  • Reduces the need to cast and is extremely lightweight
  • Loop lock straps immobilize foot and ankle
  • Color - Black
  • Size - Large
  • Dimension - 12 x 5 x 17.5 in.
  • Item Weight - 2.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.