Zoro Homepage

G885373 Differential Ring And Pinion

  • Mfr # PO371503

  • Zoro # G815766815


product price: $569.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO371503
Zoro #
G815766815
UPC #
661541784745
Country of Origin
China

Description

Features -Core Strength And Reliability -Made From 8620 Steel -Computer Controlled Heat Treatment -Easy Installation Specifications -Axle Model - GM 8.5 -Ratio - 3.73 -Number Of Cover Bolts - 10 -Pinion Gear Teeth - 11 -Pinion Shaft Diameter - 1.626 in. -Pinion Spline Count - 30 -Ring Gear Bolts - 10 -Ring Gear Diameter - 8.5 in. -Ring Gear Rotation - Standard -Ring Gear Teeth - 41 -Material - Steel -Carrier Compatibility - Fits 2.56 And Numerically Lower Carrier/Fits 2.73 And Numerically Higher Carrier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.