Zoro Homepage

Night Splint; Extra Large

  • Mfr # PO47399

  • Zoro # G203866257


product price: $80.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO47399
Zoro #
G203866257
UPC #
654204092370
Country of Origin
China

Description

Features
  • Designed to provide relief from pain and discomfort of plantar fascitis and Achilles tendonitis
  • White vinyl with Plastazote foam padding for comfort
  • Easy to wear or remove
  • Lightweight design for patient comfort while sleeping
  • Color - Black
  • Size - Extra Large
  • Dimension - 12 x 3.5 x 14.25 in.
  • Item Weight - 1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.