Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TCL75 Trailer Wheel Locking Boot

  • Mfr # PO6218

  • Zoro # G104074881


product price: $145.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO6218
Zoro #
G104074881
UPC #
657248161729
Country of Origin
China

Description

Features
  • Wheel Chock Lock.
  • Weight - 3 lbs.
  • Compatibility - 4.8 X 12/ 16.5 X 6.5 -8/ 4.8 -R12/ 7.5- R16/ 195-75-R14/ 205-60-R15 Tire Size
  • Finish - Powder Coated
  • Color - Yellow And Red
  • Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.