Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Winged Universal Repair Drain Plug, Black

  • Mfr # PO359362

  • Zoro # G315878131


product price: $31.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO359362
Zoro #
G315878131
UPC #
661541737154
Country of Origin
China

Description

Oil drain plug is a high-coverage-low-part number program that covers up to 93% of all vehicles on the road including domestic european japanese british and korean models while reducing inventory and associated costs by 80%. Reducing stocked part numbers to just 13 and the superior quality built-in features make accufit your number one choice for oil drain plugs. Easy install finger-grip wing for ease of installation. All plugs have 14mm hex just one wrench works for all. Hi-temp gasket red hi-temp gasket for max sealing protection. Easy id thread size etched on each plug. Rust protection black oxide coating for rust and corrosion protection. Avoid cross-threading pilot-point tip to avoid cross-threading during installation. Features -Winged universal repair drain plug Specifications - Color: Black - Gasket or Seal Included : Yes - Gasket Type : Gasket - Head Type : Hex - Magnetic : No - Material : Steel - Thread Diameter Winged Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.