Auto/Deadbolt Lck, Best Core, Satin Chrome
Mfr # P206ABLL62641
Zoro # G2728979
product price: $682.99
/ea
Free Shipping & Returns
Key Features
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Best and Equivalents (6 or 7 Pin Length)
Hand
Field Reversible
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P206ABLL62641
Zoro #
G2728979
UPC #
-
Country of Origin
Mexico
Dimensions
Door Thickness
1-3/4 in to 2-1/4 in
Latch Length
1 in
Outside Width
3 5/16 in
Outside Depth
3 3/16 in
Outside Height
8 15/16 in
Inside Depth
2 1/4 in
Inside Height
8 7/8 in
Inside Width
3 1/4 in
Overall Width
3 5/16 in
Overall Depth
3 3/16 in
Overall Height
8 15/16 in
Latch Front Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Description
Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Chrome, Series P2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Best and Equivalents (6 or 7 Pin Length), Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 3 3/16 in, Keypad Material Solid Metal, Power Source Not Applicable, Battery Life Not Applicable, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.