Zoro Homepage

Auto/Deadbolt Lock, Keyless, Satin Chrome

  • Mfr # P206ALL62641

  • Zoro # G2728951


product price: $630.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Field Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P206ALL62641
Zoro #
G2728951
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in to 2-1/4 in
Latch Length
1 in
Outside Width
3 5/16 in
Outside Depth
3 3/16 in
Inside Width
3 1/4 in
Outside Height
8 15/16 in
Inside Height
8 7/8 in
Inside Depth
2 1/4 in
Overall Depth
3 3/16 in
Overall Height
8 15/16 in
Overall Width
3 5/16 in
Door Thickness - Maximum
2 1/4 in
Latch Front Length
1 1/4 in
Door Thickness - Minimum
1 3/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry
Key Override Options
None
Hand
Field Reversible
Finish
Satin Chrome
Keypad
12 Buttons
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Solid Cast
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
P2000
Mounting Style
Mortise
Access Method
Keypad
Standards
ANSI/BHMA A156.13 Grade 1, ANSI/BHMA A156.2 Grade 1, ANSI/BHMA A156.25 Grade 1, ANSI/BHMA A156.3 Grade 1
Lock Material
Zinc
Includes
Installation Hardware
ADA Compliant
Yes
Fire Rated
Yes
Number of Keys
2
Location Type
Commercial
Keypad Material
Solid Metal
Bolt Throw
3/4 in
Timed Entry Allowance
2 to 20 sec
IP Rating
55
Lockset Type
Electrical
UL Fire Rating
UL10C
Lockset Handle Type
Lever
ANSI Grade
1
Includes Core
Core Not Included
Hand Orientation
Non-Handed
User Codes - Maximum
100
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Strike Type
ASA, T-Strike
Lockset Material
Solid Cast
Event Audit Trails
1,000
Temperature - Minimum
-31 Degrees F
Operation Type
Push Button
Temperature - Maximum
151 Degrees F
Cylinder Core Type
Small Format Interchangeable Core Cylinder

Description

Electronic Keyless Lock, Function Entry, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Chrome, Series P2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Best and Equivalents (6 or 7 Pin Length); Schlage In.C In. Keyway, Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 3 3/16 in, Keypad Material Solid Metal, Power Source Not Applicable, Battery Life Not Applicable, Max. User Codes 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.