Zoro Homepage

Electronic Lock, Satin Chrome, 12 Button

  • Mfr # P2031BLL62641

  • Zoro # G3950965


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Best and Equivalents (6 or 7 Pin Length)
Hand
Nonhanded
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2031BLL62641
Zoro #
G3950965
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 2-1/2 in
Latch Length
1/2 in
Outside Width
3 5/16 in
Outside Depth
2 3/16 in
Inside Depth
2 1/4 in
Inside Height
8 7/8 in
Latch Front Size
1-1/8 in x 2-1/8 in
Outside Height
8 15/16 in
Inside Width
3 1/4 in
Overall Height
8 15/16 in
Overall Width
3 5/16 in
Overall Depth
3 3/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/2 in

Details

Item
Electronic Lock
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Best and Equivalents (6 or 7 Pin Length)
Hand
Nonhanded
Finish
Satin Chrome
Keypad
12 Button
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Lock
Lockset Function
Entrance
Case Material
Solid Cast
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
P2000
Keypad Material
Solid Metal
Standards
ANSI/BHMA A156.13 Grade 1, ANSI/BHMA A156.2 Grade 1, ANSI/BHMA A156.25 Grade 1, ANSI/BHMA A156.3 Grade 1
Lock Material
Solid Cast
Mounting Style
Cylindrical
Timed Entry Allowance
2 to 20 sec
Operating Temp. Range
-31 Degrees to 151 Degrees F
Event Audit Trail
1000
ADA Compliant
Yes
Number of Keys
12
Includes
Full-Scale Template
Access Method
Keypad
IP Rating
55
Fire Rating
3 hr
Max. Proximity Range
At Lock
Bolt Throw
1/2 in
Material
Steel
Type
Grade 1
ANSI Grade
1
Hand Orientation
Non-Handed
User Codes - Maximum
100
Locking/Unlocking Access - Outside
Keyway
UL Fire Rating
UL10C
Lockset Material
Solid Cast
Lockset Type
Electrical
Operation Type
Push Button
Lockset Handle Type
Lever
Includes Core
Core Not Included
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Electronic Lock, Handle Type Lever, Function Entry with Key Override, Key Override Options Best and Equivalents (6 or 7 Pin Length), Hand Nonhanded, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/2 in, Keypad PIN Access, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, Case Material Solid Cast, Series P2000, Latch Length 1/2 in, Max. User Codes 100, Standards ANSI/BHMA A156.13 Grade 1, ANSI/BHMA A156.2 Grade 1, ANSI/BHMA A156.25 Grade 1, ANSI/BHMA A156.3 Grade 1, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.