Zoro Homepage

Balance Chamber Assembly Kit

  • Mfr # 900-259

  • Zoro # G1395947


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Material
Plastic
Finish
Unfinished
Standards
ASSE 1016 Type P, CSA B125
Includes
Adapter, O-Ring, Outlet Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-259
Zoro #
G1395947
UPC #
098268466850
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Sub-Category
Valves
Material
Plastic
Finish
Unfinished
Standards
ASSE 1016 Type P, CSA B125
Includes
Adapter, O-Ring, Outlet Seal
For Use With
Pressure Balancing Valves
Item
Balance Chamber Assembly
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Drain Stopper
Drain Stopper Not Included
CEC Compliant
Non CEC Compliant
Compatible Mfr. Model Number
Biltmore Series 800
Ligature Resistant
No
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Cartridge
Cartridge Included
Includes Handle
Handle Not Included
Includes Valve
Valve Not Included
Product Type
Balance Chamber Assembly
Compatible Product Type
Pressure Balancing Valves
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
800 Valves, 900 Valves
Compatible Manufacturer Part Number
Biltmore Series 800

Description

Balance Chamber Assembly, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, Finish Unfinished, For Use With Pressure Balancing Valves, For Use with Series Models 1 & 2 for 800 & 900 Valves, Powers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.