Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bonnett for Powers Valves E420 and E427

  • Mfr # 230-078A

  • Zoro # G0582477


product price: $66.75
/ea

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
Bronze
Finish
Polished chrome
Material of Construction
Bronze
For Use With
Shower Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-078A
Zoro #
G0582477
UPC #
098268466331
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Bronze
Finish
Polished chrome
Material of Construction
Bronze
For Use With
Shower Valves
Item
Bonnet
Includes Trim Plate
Trim Plate Not Included
Connection Type
NPT
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
CEC Compliant
Non CEC Compliant
Includes Hot Temperature Limit
Hot Temperature Limit Not Included
Includes Stem
Stem Not Included
Reversible
Not Reversible
Includes Plaster Guard
Plaster Guard Not Included
Ligature Resistant
No
Includes Valve
Valve Not Included
Product Type
Bonnet
Compatible Series
E420 Valves, E4237 Valves
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Shower Valves

Description

Bonnet, Non CEC Compliant, NPT, For Use With Shower Valves, For Use with Series E420 Valves, E4237 Valves, Material of Construction Bronze, Powers, Reversible Not Reversible

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.