Zoro Homepage

Check Stop Plunger Kit

  • Mfr # 141-000

  • Zoro # G2123554


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
PTFE
Material of Construction
PTFE
Standards
ASSE 1071, ATA
Includes
Bonnet, Internals, Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-000
Zoro #
G2123554
UPC #
098268466256
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Connection Size
1/2 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
PTFE
Material of Construction
PTFE
Standards
ASSE 1071, ATA
Includes
Bonnet, Internals, Stem
For Use With
Shower Faucet Valves Without Check Stops
Item
Checkstop Repair Kit
For Use With Mfr. Model Number
ES150
Includes Hot Temperature Limit
Hot Temperature Limit Included
Ligature Resistant
No
Includes Plaster Guard
Plaster Guard Not Included
Includes Stem
Stem Included
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Reversible
Reversible
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Connection Type
NPT
Compatible Mfr. Model Number
ES150
Includes Check Stop
Check Stop Not Included
Product Type
Checkstop Repair Kit
Compatible Product Type
Shower Faucet Valves Without Check Stops
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
ES150

Description

Checkstop Repair Kit, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Shower Faucet Valves Without Check Stops, Material of Construction PTFE, Powers, Reversible Reversible, Shower Connection Type NPT

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.