Zoro Homepage

Pneumatic Actuator, 6 in. L, 8 to 13 psi

  • Mfr # 331-4814

  • Zoro # G2103580


product price: $139.97
/ea
Free Shipping & Returns

Key Features

Stroke
2 3/8 in
Application
Air Valves, Dampers
Net Force Exerted @ 0 PSI
3-8 psi
Includes
Bracket, Clevis
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-4814
Zoro #
G2103580
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
4 in
Height
3 15/16 in
Overall Length
6 in
Overall Depth
3 15/16 in
Air Connection Size
1/8 in
Overall Width
4 in

Details

Stroke
2 3/8 in
Application
Air Valves, Dampers
Net Force Exerted @ 0 PSI
3-8 psi
Includes
Bracket, Clevis
Item
Pneumatic Damper Actuator
For Use With
Dampers or Air Valves
Mounting Type
Fixed
Max. Air Pressure
30 psi
Operating PSI Range
8 to 13
Provides
Modulating or Two Position Control
Nominal Spring Range
8 to 13 psi
Operating Temperature - Maximum
160 Degrees F
Actuator Connection
Clevis
Air Connection Gender
Female
Includes Positioner
Positioner Not Included
Spring Material
Steel
Diaphragm Material
Rubber
For Media
Air
Actuator Type
Linear
Specific Valve Action
Spring Return Down
Manufacturer Series
331
Force at 0 psi
64 lbf
Control Pressure - Maximum
30 psi
Air Connection Type
NPT
Spring Range Minimum
8 psi
Operating Temperature - Minimum
-20 Degrees F
Fire/Smoke Application
Not UL Recognized Components for Fire/Smoke Applications
Stem Material
Steel
Spring Range Maximum
13 psi

Description

Pneumatic Damper Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application Air Valves, Dampers, Control Pressure - Maximum 30 psi, Diaphragm Material Rubber, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 64 lbf, Includes Positioner Positioner Not Included, Manufacturer Series 331, Mounting Type Fixed, Normal Rotation Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.