Zoro Homepage

Pneumatic Temperature Transmitter, 18 to 25 psi

  • Mfr # 188-0030

  • Zoro # G2103641


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Action Type - Pneumatic Thermostats
Direct Acting and Reverse Acting
Control Air Pressure
18 to 25 psi
Air Connections
Barbed fitting for 1/4 in and OD Plastic Tubing
Height
2 5/16 in
Depth
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188-0030
Zoro #
G2103641
UPC #
-
Country of Origin
United States

Dimensions

Height
2 5/16 in
Depth
2 3/16 in
Sensing Bulb Length
3 1/2 in
Capillary Length
96 in
Sensing Bulb Dia.
3/8 in
Air Connection Outside Diameter
1/4 in
Overall Height
2 5/16 in
Overall Depth
2 3/16 in
Sensor Diameter
3/8 in
Overall Width
3 7/8 in

Details

Item
Unit Mounted Thermostat
Action Type - Pneumatic Thermostats
Direct Acting and Reverse Acting
Control Air Pressure
18 to 25 psi
Air Connections
Barbed fitting for 1/4 in and OD Plastic Tubing
Temp. Control Range
60 Degrees to 85 Degrees F
Max. Ambient Temp.
230 Degrees F
Reverse Acting / Direct Acting
Direct Acting and Reverse Acting
Output Pressure Range
3 to 15 psi
Max. Air Pressure
30 psi
Includes
Universal Mounting Bracket
Element Type
Bulb
Air Consumption
25 scfm
Sensor Type
Copper Bulb
Application
Heat or Cool
Control Type
Knob
Action Type
Direct Acting and Reverse Acting
Temperature Control Range
60 Degrees to 85 Degrees F
Maximum Control Temperature
85 Degrees F
Action
Direct and Reverse
Temperature Sensitivity
1 to 5.25 psi per Degrees F
Air Restrictor Required
Yes
Air Flow Output
High Volume
Air Flow Capacity
40 scim
Maximum Air Pressure
30 psi
Fitting Connection
Barbed 1/4 in
Number of Pipes
2
Shape
Rectangle
Temperature Settings
Dual Temperature
Temperature Scale
Fahrenheit
Control Air Pressure Settings
3 to 15 psi
Thermostat Action
Direct and Reverse
Pneumatic Thermostat Type
Liquid Filled-Bulb
Minimum Control Temperature
60 Degrees F

Description

Unit Mounted Thermostat, Direct Acting and Reverse Acting, Control Air Pressure 18 to 25 psi, Air Connections Barbed fitting for 1/4 in and OD Plastic Tubing, Element Type Bulb, Capillary Length 96 in, Max. Air Pressure 30 psi, Max. Ambient Temp. 230 Degrees F, Height 2 5/16 in, Depth 2 3/16 in, Temp. Control Range 60 Degrees to 85 Degrees F, Air Consumption 25 scfm, Includes Universal Mounting Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.