Zoro Homepage
This item is Discontinued.
Powers Fasteners Epoxy, 21 Oz Container Size Cartridge, Includes Mixing Nozzle 08605-PWR

Epoxy, 21 Oz Container Size Cartridge, Includes Mixing Nozzle (Discontinued)

  • Mfr # 08605-PWR
  • Zoro # G602662979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08605-PWR
Zoro #
G602662979
UPC #
75352186054
Country of Origin
China

Dimensions

Container Size
21 Oz

Details

Item
Epoxy
Compatible Material
Concrete
Container Type
Cartridge
Includes
Mixing Nozzle

Description

THE PURE50+ IS A TWO-COMPONENT ADHESIVE ANCHORING SYSTEM. THE SYSTEM INCLUDES INJECTIONADHESIVE IN PLASTIC CARTRIDGES, MIXING NOZZLES, DISPENSING TOOLS AND HOLE CLEANING EQUIPMENT. THEPURE50+ IS DESIGNED FOR BONDING THREADED ROD AND REINFORCING BAR HARDWARE INTO DRILLED HOLES INSOLID CONCRETE BASE MATERIALS. GENERAL APPLICATIONS AND USES:
    BONDING THREADED ROD AND REINFORCING BAR INTO HARDENED CONCRETE EVALUATED FOR INSTALLATION AND USE IN DRY, WET, AND WATER-FILLED HOLES CAN BE INSTALLED IN A WIDE RANGE OF BASE MATERIAL TEMPERATURES FEATURES AND BENEFITS:
      DESIGNED FOR USE WITH THREADED ROD AND REINFORCING BAR HARDWARE ELEMENTS EVALUATED AND RECOGNIZED FOR FREEZE/THAW PERFORMANCE CARTRIDGE DESIGN ALLOWS FOR MULTIPLE USES USING EXTRA MIXING NOZZLES MIXING NOZZLES PROPORTION ADHESIVE AND PROVIDE SIMPLE DELIVERY METHOD INTO DRILLED HOLES VALUATED AND RECOGNIZED FOR LONG TERM AND SHORT TERM LOADING APPROVALS AND LISTINGS:
        INTERNATIONAL CODE COUNCIL, EVALUATION SERVICE (ICC-ES) ESR-3576 FOR CRACKED AND UNCRACKED CONCRETE. CODE COMPLIANT WITH THE 2012 IBC, 2012 IRC, 2009 IBC, 2009 IRC, 2006 IBC, AND 2006 IRC. CONFORMS TO REQUIREMENTS OF ASTM C 881, TYPES I, II, IV AND V, GRADE 3, CLASSES B & C (ALSO MEETS TYPE III EXCEPT FOR ELONGATION)DEPARTMENT OF TRANSPORTATION LISTINGS TESTED IN ACCORDANCE WITH ACI 355.4 / ASTM E488, AND ICC-ES AC308 FOR USE IN CONCRETE EVALUATED AND QUALIFI ED BY AN ACCREDITED INDEPENDENT TESTING LABORATORY FOR RECOGNITION IN CRACKED AND UNCRACKED CONCRETE INCLUDING SEISMIC AND WIND LOADING COMPLIANT WITH NSF/ANSI STANDARD 61 FOR DRINKING WATER SYSTEM COMPONENTS - HEALTH EFFECTS; MINIMUM REQUIREMENTS FOR MATERIAL IN CONTACT WITH POTABLE WATER AND WATER TREATMENT

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.