Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regulator #11

  • Mfr # 595-CD125H-C08DI05

  • Zoro # G410018494


product price: $5,882.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Operating Temperature - Minimum
110 Degrees F
Overall Height
16 5/8 in
Sensor Diameter
15/16 in
Pipe Connection Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
595-CD125H-C08DI05
Zoro #
G410018494
UPC #
686408018429
Country of Origin
United States

Dimensions

Overall Height
16 5/8 in
Sensor Diameter
15/16 in
Pipe Connection Size
1 1/4 in
Cord Length
8 ft
Sensor Length
8 ft
Overall Width
7 in

Details

Item
Temperature Regulator
Body Material
Bronze
Operating Temperature - Minimum
110 Degrees F
Spring Material
Copper
Operating Temperature - Maximum
170 Degrees F
For Media
Cold Water, Hot Water
Application
By-Pass Application, Cooling, Heating, Mixing
Operating Pressure - Maximum
30 psi

Description

Temperature Regulator, Sensor Length 8 ft, Overall Height 16 5/8 in, Overall Width 7 in, Body Material Bronze, Spring Material Copper, Cord Length 8 ft

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.