Sleeve Expansion Anchor, 1/4" Dia., 1-3/4" L, Carbon Steel Zinc, 100 PK

  • Mfr # POW 6902SD

  • Zoro # G211881105


product price:  $219.99
/pk 100, $2.20/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1/4"
Overall Length
1-3/4"
Material Type
Carbon Steel
Finish
Zinc
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POW 6902SD
Zoro #
G211881105
UPC #
75352804996
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"

Details

Item
Sleeve Expansion Anchor
Material Type
Carbon Steel
Finish
Zinc
Head Type
Hex
Drive Type
Hex

Description

1/4in x 1-3/4in Powers Power-Bolt+ Heavy Duty Sleeve Anchors, Hex Head, Carbon Steel Zinc Plated,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.