Sleeve Expansion Anchor, 1/4" Dia, 1-3/8" L, Carbon Steel Zinc, 100 PK

  • Mfr # POW 05205S

  • Zoro # G411880731


product price:  $47.25
/pk 100, $0.47/ea

Key Features

Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Anchor Diameter
1/4"
Overall Length
1-3/8"
Material
Carbon Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POW 05205S
Zoro #
G411880731
UPC #
75352777474
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/8"

Details

Item
Sleeve Expansion Anchor
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Carbon Steel
Finish
Zinc

Description

1/4in x 1-3/8in Powers Lok-Bolt AS Sleeve Expansion Anchors, Round Head, Carbon Steel Zinc Plated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.