
Sleeve Expansion Anchor, 1/4" Dia, 3" L, Carbon Steel Zinc, 100 PK
Mfr # POW 05215S
Zoro # G811880591
product price:Â $83.79
/pk 100, $0.84/ea
Free Shipping & Returns
Key Features
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Anchor Diameter
1/4"
Overall Length
3"
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POW 05215S
Zoro #
G811880591
UPC #
75352777528
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/4"
Overall Length
3"
Details
Item
Sleeve Expansion Anchor
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Carbon Steel
Finish
Zinc
Description
1/4in x 3in Powers Lok-Bolt AS Sleeve Expansion Anchors, Round Head, Carbon Steel Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.