Sleeve Expansion Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc, 50 PK
- Mfr # POW 6911SD
- Zoro # G311881067
product price:Â
$
167.99
/pk of 50, $3.36/ea
Free Shipping & Returns
Key Features
Anchor Diameter
3/8"
Overall Length
1-7/8"
Material Type
Carbon Steel
Finish
Zinc
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POW 6911SD
- Zoro #
- G311881067
- UPC #
- 75352805115
- Country of Origin
- Unknown
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 1-7/8"
Details
- Item
- Sleeve Expansion Anchor
- Material Type
- Carbon Steel
- Finish
- Zinc
- Head Type
- Hex
- Drive Type
- Hex
Description
3/8in x 1-7/8in Powers Power-Bolt+ Heavy Duty Sleeve Anchors, Hex Head, Carbon Steel Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.