
Sleeve Expansion Anchor, 3/8" Dia, 4" L, Stainless Steel Plain, 50 PK
Mfr # POW 06174S
Zoro # G411880861
product price: $250.99
/pk 50, $5.02/ea
Free Shipping & Returns
Key Features
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POW 06174S
Zoro #
G411880861
UPC #
75352778662
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/8"
Overall Length
4"
Details
Item
Sleeve Expansion Anchor
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Stainless Steel
Finish
Plain
Description
3/8in x 4in Powers Lok-Bolt AS Sleeve Expansion Anchors, Combo Flat Head, 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.