
Sleeve Expansion Anchor, 3/8" Dia, 5" L, Stainless Steel Plain, 50 PK
Mfr # POW 06175S
Zoro # G011880902
product price: $341.99
/pk 50, $6.84/ea
Free Shipping & Returns
Key Features
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POW 06175S
Zoro #
G011880902
UPC #
75352778686
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/8"
Overall Length
5"
Details
Item
Sleeve Expansion Anchor
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Stainless Steel
Finish
Plain
Description
3/8in x 5in Powers Lok-Bolt AS Sleeve Expansion Anchors, Combo Flat Head, 304 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.