Sleeve Expansion Anchor, 5/16" Dia, 2-3/8" L, Carbon Steel Zinc, 100 PK

  • Mfr # POW 05700S

  • Zoro # G011880438


product price:  $81.25
/pk 100, $0.81/ea
Free Shipping & Returns

Key Features

Anchor Diameter
5/16"
Overall Length
2-3/8"
Material
Carbon Steel
Finish
Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POW 05700S
Zoro #
G011880438
UPC #
75352778235
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/16"
Overall Length
2-3/8"

Details

Item
Sleeve Expansion Anchor
Material
Carbon Steel
Finish
Zinc

Description

5/16in x 2-3/8in Powers Lok-Bolt AS Tie-Wire Sleeve Expansion Anchors, Carbon Steel Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.