Shop POWERS FASTENERS
See all product information
Create Account
Sleeve Expansion Anchor, 5/8" Dia, 4-1/4" L, Carbon Steel Zinc, 10 PK
- Mfr # POW 05040S
- Zoro # G811880669
product price:Â
$
22.55
/pk of 10, $2.26/ea
Key Features
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Anchor Diameter
5/8"
Material
Carbon Steel
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POW 05040S
- Zoro #
- G811880669
- UPC #
- 75352777207
- Country of Origin
- Unknown
Dimensions
- Anchor Diameter
- 5/8"
- Overall Length
- 4-1/4"
Details
- Item
- Sleeve Expansion Anchor
- Compatible Material
- Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
- Material
- Carbon Steel
- Finish
- Zinc
Description
5/8in x 4-1/4in Powers Lok-Bolt AS Sleeve Expansion Anchors, Hex Nut, Carbon Steel Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.