Temperature/Pressure Shower Valve, Brass
Mfr # E420T12
Zoro # G1565608
product price: $953.99
/ea
Free Shipping & Returns
Key Features
For Use With
Showers, Baths, Hospital Hydrotherapy, Residential Areas
Finish
Chrome Plated
Material of Construction
Brass
Standards
ASSE 1016, CSA B125
Includes Handle
Handle Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E420T12
Zoro #
G1565608
UPC #
-
Country of Origin
United States
Dimensions
Trim Plate Height
5 in
Connection Size
1/2 in
Manufacturers Warranty Length
1 yr
Shower Connection Size
1/2 in
Description
Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Baths, Hospital Hydrotherapy, Residential Areas, Showers, Ligature Resistant No, Number of Handles 1, Powers, NPT, Trim Finish Chrome, Trim Plate Height 5 in, Trim Plate Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.