Wedge Expansion Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel / Stainless Steel Hot Dip Galvanized

  • Mfr # POW 7724HD5

  • Zoro # G411880106


product price:  $126.99
/pk 50, $2.54/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel / Stainless Steel
Finish
Hot Dip Galvanized
Thread Length
3-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POW 7724HD5
Zoro #
G411880106
UPC #
75352868974
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/2"
Overall Length
5-1/2"
Thread Length
3-3/4"

Details

Item
Wedge Expansion Anchor
Material
Carbon Steel / Stainless Steel
Finish
Hot Dip Galvanized

Description

1/2in x 5-1/2in Powers Power-Stud HD5 Wedge Expansion Anchors, Hot Dipped Galvanized Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.