Wedge Expansion Anchor, 1/2" Dia., 5-1/2" L, Stainless Steel Plain, 50 PK

  • Mfr # POW 7624SD6

  • Zoro # G411880212


product price: $400.99
/pk 50, $8.02/ea
Free Shipping & Returns

Key Features

Anchor Diameter
1/2"
Overall Length
5-1/2"
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POW 7624SD6
Zoro #
G411880212
UPC #
75352779874
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/2"
Overall Length
5-1/2"

Details

Item
Wedge Expansion Anchor
Material
Stainless Steel
Finish
Plain

Description

1/2in x 5-1/2in Powers Power-Stud+ SD6 Strength Design Wedge Expansion Anchors, 316 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.