Wedge Expansion Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc, 100 PK

  • Mfr # POW 7402SD1

  • Zoro # G211881402


product price:  $28.79
/pk 100, $0.29/ea

Key Features

Material
Carbon Steel
Finish
Zinc
Includes
Nut and washer are included
Thread Length
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POW 7402SD1
Zoro #
G211881402
UPC #
75352775890
Country of Origin
Unknown

Dimensions

Anchor Diameter
1/4"
Overall Length
2-1/4"
Thread Length
1-1/4"

Details

Item
Wedge Expansion Anchor
Material
Carbon Steel
Finish
Zinc
Includes
Nut and washer are included

Description

1/4in x 2-1/4in Powers Power-Stud+ SD1 Strength Design Concrete Wedge Anchors, Carbon Steel Zinc Plated Body and Expansion Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.