
Wedge Expansion Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Plain, 100 PK
Mfr # POW 7602SD6
Zoro # G311880350
product price: $206.99
/pk 100, $2.07/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/4"
Overall Length
2-1/4"
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POW 7602SD6
Zoro #
G311880350
UPC #
75352779577
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/4"
Overall Length
2-1/4"
Details
Item
Wedge Expansion Anchor
Material
Stainless Steel
Finish
Plain
Description
1/4in x 2-1/4in Powers Power-Stud+ SD6 Strength Design Wedge Expansion Anchors, 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.