Shop POWERS FASTENERS
See all product information
Create Account
Wedge Expansion Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel / Stainless Steel Hot Dip Galvanized
- Mfr # POW 7742HD5
- Zoro # G611880081
product price:Â
$
140.99
/pk of 20, $7.05/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel / Stainless Steel
Finish
Hot Dip Galvanized
Thread Length
3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POW 7742HD5
- Zoro #
- G611880081
- UPC #
- 75352869575
- Country of Origin
- Unknown
Dimensions
- Anchor Diameter
- 3/4"
- Overall Length
- 5-1/2"
- Thread Length
- 3"
Details
- Item
- Wedge Expansion Anchor
- Material
- Carbon Steel / Stainless Steel
- Finish
- Hot Dip Galvanized
Description
3/4in x 5-1/2in Powers Power-Stud HD5 Wedge Expansion Anchors, Hot Dipped Galvanized Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.