
Wedge Expansion Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc, 50 PK
Mfr # POW 7416SD1
Zoro # G611881248
product price:Â $41.15
/pk 50, $0.82/eaKey Features
Material
Carbon Steel
Finish
Zinc
Thread Length
3-5/8"
Includes
Nut and washer are included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POW 7416SD1
Zoro #
G611881248
UPC #
75352775852
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/8"
Overall Length
5"
Thread Length
3-5/8"
Details
Item
Wedge Expansion Anchor
Material
Carbon Steel
Finish
Zinc
Includes
Nut and washer are included
Description
3/8in x 5in Powers Power-Stud+ SD1 Strength Design Concrete Wedge Anchors, Carbon Steel Zinc Plated Body and Expansion Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.