Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Expansion Anchor, 3/8" Dia., 5" L, Stainless Steel Plain, 50 PK

  • Mfr # POW 7316SD4

  • Zoro # G911880927


product price: $125.09
/pk 50, $2.50/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/8"
Overall Length
5"
Material
Stainless Steel
Finish
Plain
Thread Length
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POW 7316SD4
Zoro #
G911880927
UPC #
75352779034
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/8"
Overall Length
5"
Thread Length
3-5/8"

Details

Item
Wedge Expansion Anchor
Material
Stainless Steel
Finish
Plain

Description

3/8in x 5in Powers Power-Stud+ SD4 Strength Design Wedge Expansion Anchors, 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.