Zoro Homepage

Wedge Expansion Anchor, 5/8" Dia., 10" L, Carbon Steel Zinc, 25 PK

  • Mfr # POW 7439SD1

  • Zoro # G211881068


product price: $95.89
/pk 25, $3.84/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Finish
Zinc
Thread Length
8"
Includes
Nut and washer are included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POW 7439SD1
Zoro #
G211881068
UPC #
75352776293
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/8"
Overall Length
10"
Thread Length
8"

Details

Item
Wedge Expansion Anchor
Material
Carbon Steel
Finish
Zinc
Includes
Nut and washer are included

Description

5/8in x 10in Powers Power-Stud+ SD1 Strength Design Concrete Wedge Anchors, Carbon Steel Zinc Plated Body and Expansion Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.