Wedge Expansion Anchor, 5/8" Dia., 5" L, Carbon Steel / Stainless Steel Zinc, 25 PK
- Mfr # POW 7433SD2
- Zoro # G311881142
product price:Â
$
85.49
/pk of 25, $3.42/ea
Key Features
Material
Carbon Steel / Stainless Steel
Finish
Zinc
Thread Length
3-1/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POW 7433SD2
- Zoro #
- G311881142
- UPC #
- 75352772554
- Country of Origin
- Unknown
- Item
- Wedge Expansion Anchor
- Material
- Carbon Steel / Stainless Steel
- Finish
- Zinc
Dimensions
- Anchor Diameter
- 5/8"
- Overall Length
- 5"
- Thread Length
- 3-1/8"
Description
5/8in x 5in Powers Power-Stud+ SD2 Strength Design Wedge Expansion Anchors, Carbon Steel Zinc Plated Body with Stainless Steel Expansion Clip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.