Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Expansion Anchor, 5/8" Dia., 6" L, Stainless Steel Plain, 25 PK

  • Mfr # POW 7334SD4

  • Zoro # G111881380


product price: $261.99
/pk 25, $10.48/ea
Free Shipping & Returns

Key Features

Anchor Diameter
5/8"
Overall Length
6"
Material
Stainless Steel
Finish
Plain
Thread Length
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POW 7334SD4
Zoro #
G111881380
UPC #
75352779225
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/8"
Overall Length
6"
Thread Length
4"

Details

Item
Wedge Expansion Anchor
Material
Stainless Steel
Finish
Plain

Description

5/8in x 6in Powers Power-Stud+ SD4 Strength Design Wedge Expansion Anchors, 304 Stainless Steel -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.