Wedge Expansion Anchor, 5/8" Dia., 8-1/2" L, Stainless Steel Plain, 25 PK

  • Mfr # POW 7338SD4

  • Zoro # G711881315


product price: $348.99
/pk 25, $13.96/ea
Free Shipping & Returns

Key Features

Anchor Diameter
5/8"
Overall Length
8-1/2"
Material
Stainless Steel
Finish
Plain
Thread Length
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POW 7338SD4
Zoro #
G711881315
UPC #
75352779263
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/8"
Overall Length
8-1/2"
Thread Length
6-1/2"

Details

Item
Wedge Expansion Anchor
Material
Stainless Steel
Finish
Plain

Description

5/8in x 8-1/2in Powers Power-Stud+ SD4 Strength Design Wedge Expansion Anchors, 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.